Mitre Shears for plastic and rubber sections with plastic grips chrome-plated 215 mm

Article no.: 94 35 215
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 94 35 215
    EAN / GTIN 4003773046028
    Manufacturer number 94 35 215
    L-Number L70010 406

    Description

    Description:

    • for crush-free cutting of plastic, rubber and soft timber sections
    • also for ribbon cable
    • exchangeable cutting base with try square for 45°-cuts and markings for 60°-, 75°-, and 90°-cuts
    • With opening spring and locking device

    Feature:

    • Blade length: 56mm
    • chrome-plated
    • with plastic grips

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart